References
SKF:ETS 36
Rubix:101A9888
Manufacturer :5019
EAN:7316577035172

Product details : SKF END COVER+OSECT TUBE ETS 36
End cover with O-ring for bearing housing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x196x196 mm |
|---|---|
| Logistic Weight | 2439 g |
| Type | end cover with o-ring |
| Outer diameter | 196 mm |
| Width | 21 mm |
| Series | ets |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 136.87 excl. VAT
/ Each
£ 164.24 incl. VAT
- Delivery usually within ( 3 ) days
