Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG DH610 HOUSING LIP-SEAL 0383903290000
FAG DH610 HOUSING LIP-SEAL 0383903290000
Sealing ring
References
fag:
DH610
rubix:
229A4295
manufacturer :
0383903290000
ean:
4012801212441
Technical specifications
Type
Double Lip seal
See all Specifications
Product details
Technical specifications
Product details : FAG DH610 HOUSING LIP-SEAL 0383903290000
Sealing joint double lipped
Technical specifications
Attributes
Logistic Weight
38
g
Type
Double Lip seal
Outer diameter
90
mm
Width
11
mm
Series
DH6
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.26
excl. VAT
/
Each
£
11.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR SNCD524-620MH2 PLUMMER BLOCK
SKF END COVER ECW 206
SNR SC513SV PLUMMER BLOCK ACCESSORIES
SNR SC605SV PLUMMER BLOCK ACCESSORIES
SKF DBL LIP HSNG SEAL X2 TSN 615 L
INA G18X26X4-C RADIAL ROTARY SHAFT SEAL
SKF DOUBLE LIP HOUSING SEAL TSN 607 L
FAG ETS610 LABYRINTH SEALING RING
COOPER 01C5GR BEARING CARTRIDGE
SNR SC508TA PLUMMER BLOCK ACCESSORIES
SNR SC518FSS PLUMMER BLOCK ACCESSORIES
FAG EDK508-607 HOUSING COVER
SKF TXL 610 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EDH612 SEALING RING
SKF PLUMMER BLOCK SEAL TSN615S:SKF