References
SKF:TSN 519 C
Rubix:1275201
Manufacturer :93409
EAN:7316570352429

Product details : SKF BEARING HOUSING SEAL TSN519C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x137x137 mm |
|---|---|
| Logistic Weight | 453 g |
| Type | seal |
| Inner diameter | 85 mm |
| Outer diameter | 137 mm |
| Width | 14 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 40.68 excl. VAT
/ Each
£ 48.82 incl. VAT
- Delivery usually within ( 3 ) days
