References
SKF:TSN 222 A
Rubix:103A2010
Manufacturer :95583
EAN:7316570245301

Product details : SKF V RING HSNG SEAL X2 TSN 222 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
- Many variants
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,8x160,5x160,5 mm |
|---|---|
| Logistic Weight | 215 g |
| Type | bearing seal |
| Inner diameter | 125 mm |
| Outer diameter | 160.5 mm |
| Width | 5.8 mm |
| Series | tsn |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 65.81 excl. VAT
/ Each
£ 78.97 incl. VAT
- Delivery usually within ( 3 ) days
