DORMER P83512.7X6.0 BURR 12.70 MM X 6.00 MM 6814210


Pen cutters HM P835

References
dormer:P83512.7X6.0
rubix:2578996
ean:7320760688519
brand logo
brand logo
Technical specifications
Diameter12.7 mm
Total length25 mm
Length of cut70 mm
See all Specifications

Product details : DORMER P83512.7X6.0 BURR 12.70 MM X 6.00 MM 6814210


HM pin cutter with AL teeth. Shape C cylindrical with round head for copper. Aluminium and aluminium-magnesium alloys and synthetic materials such as thermoplastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Diameter12.7 mm
Total length25 mm
Length of cut70 mm
Tail diameter6 mm
Type of tailCylindrical
Machining materialCopper, aluminium and aluminium-magnesium alloys and synthetic materials such as thermoplastics
CoatingBlank
Body materialSteel
Show UNSPSC/ECL@SS
£ 33.67 excl. VAT
/ Each
£ 40.40 incl. VAT
  • Usually arrives within 14 working days