Multi-cut - tool multi-functions - solid carbide - 90° - hdmx
Diameter | 4 mm |
---|---|
Total length | 50 mm |
Length of cut | 8 mm |
Number of teeth | 2 |
Tail diameter | 5 mm |
Angle of helix | 90 ° |
Type of tail | cylindrical |
Machining material | steel, stainless steel, hard metals, aluminum, copper, bronze, brass |
Coating | hdmx |
Body material | carbide |
Usually arrives within 14 working days