Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H302211-2.5 MILLING CUTTERS 5081954
WALTER H302211-2.5 MILLING CUTTERS 5081954
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-2.5
rubix:
276A4084
manufacturer :
5081954
ean:
4042446059347
Technical specifications
Diameter
2.5
mm
Tail diameter
6
mm
Product details
Technical specifications
Product details : WALTER H302211-2.5 MILLING CUTTERS 5081954
Technical specifications
Attributes
Diameter
2.5
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.09
excl. VAT
/
Each
£
50.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S440-1000-050-SD1725 SC MILLING CM PLURA 2 7858253
SANDVIK 2F341-1200-200-SC1710 SC MILLING CM PLURA 2 7419258
CUTLINE VARICUT 6MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906
SANDVIK R216.22-03030BAI03G1610 SC MILLING CM PLURA 2 5743002
SANDVIK 1K333-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213459
WALTERPROT MC232-12.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568723
DORMER P813C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814162
SANDVIK 1K233-1600-050-NB H10F DURA SOLID CARBIDE END MILL 8386850
SANDVIK 1P231-0350-XA1630 SC MILLING CM PLURA 1 6259673
DORMER S804HB6.0 END MILL 6.00 MM 5983632
SANDVIK 1K357-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213652
DORMER S7143.0 DRILL 3.00 MM 6706616
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 3 863093
SANDVIK R216.44-08030-AI08G1610 SC MILLING CM PLURA 2 5743538