• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1B230-0800-XA 1630 6259432

SANDVIK 1B230-0800-XA 1630 6259432

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1B230-0800-XA 1630
Rubix:286A9769
Manufacturer :6259432
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 1B230-0800-XA 1630 6259432


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 63.20 excl. VAT
/ Each
£ 75.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.34-14050-AK26H1620 SC MILLING CM PLURA 2 5743389CUTLINE 893412 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/SCUTLINE UK-OEMSC403 OEMSC403 3MM CARBIDE 4FL END MILL ALCRNSANDVIK 1K223-2000-NH H10F DURA SOLID CARBIDE END MILL 8412588DORMER S2194.0 6706639DORMER S9034.0 DRILL 4.00 MM 5983099DORMER C24714.0 END MILL 14.00 MM 5984271DORMER C2738.0 END MILL 8.00 MM 5984692SANDVIK 2F380-0800-050ASD1745 SC MILLING CM PLURA 2 7963598ROEBUCK 256047 VARI PITCH HOLE SAW 108MMSANDVIK 2S342-1270-152-PBP2BM SC MILLING CM PLURA 2 8351916SANDVIK 2F342-1000-100-PDP2BM SC MILLING CM PLURA 2 8351772SANDVIK 2F380-1588-304ASD1745 SC MILLING CM PLURA 2 7963649DORMER S6386.2 6706880SANDVIK R216.24-10030BAJ10G 1610 PLURA SOLID CARBIDE END MILL 5742901
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap