Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-8-0.5-29 ADVANCED MILLING CUTTER 5150872
WALTERPROT H8015828-8-0.5-29 ADVANCED MILLING CUTTER 5150872
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-8-0.5-29
rubix:
355A7887
manufacturer :
5150872
ean:
4042446143695
Technical specifications
Diameter
8
mm
Total length
80
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-8-0.5-29 ADVANCED MILLING CUTTER 5150872
Technical specifications
Attributes
Diameter
8
mm
Total length
80
mm
Length of cut
8
mm
Tail diameter
8
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.72
excl. VAT
/
Each
£
198.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTER H4044918-2-10 ADVANCED MILLING CUTTERS 5150523
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 12 862699
SANDVIK 2P341-1200-MA 1640 6260126
ROEBUCK 256048 VARI PITCH HOLE SAW 111MM
WALTERPROT MC232-02.5A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353975
SANDVIK 1P330-1905-XA1620 SC MILLING CM PLURA 1 7045786
ROEBUCK GO32 GRIT EDGED HOLE SAW 51MM
DORMER S7668.0 END MILL 8.00 MM 6707009
DORMER S26216.0XR0.3 6706955
SANDVIK 1P360-2540-XA1620 SC MILLING CM PLURA 1 7045769
SANDVIK R215.36-08050-AC19H 1610 5742838
DORMER S5368.0XR2.0 6706839
SANDVIK 2P341-2000-MA 1640 END MILL 6260130
SANDVIK 1K357-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213649
DORMER S76716.0XR0.3 6707032