Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1270-076-SC1745 SC MILLING CM PLURA 2 7419199
SANDVIK 2F340-1270-076-SC1745 SC MILLING CM PLURA 2 7419199
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1270-076-SC 1745
rubix:
319A5566
manufacturer :
7419199
ean:
7323222411762
Product details
Technical specifications
Product details : SANDVIK 2F340-1270-076-SC1745 SC MILLING CM PLURA 2 7419199
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.75
excl. VAT
/
Each
£
214.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0300R050N180 ENDMILL COATED MSTAR 90042848
DORMER S812HA2.5 DRILL 2.50 MM 5983512
SANDVIK 1P330-0900-XA1620 SC MILLING CM PLURA 1 6259845
CUTLINE VARICUT 8MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE 893338 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2B230-0400-NAN20C SC MILLING CM PLURA 2 6259969
GUHRING 03314 012.000 MILLS CARBIDE UNIVERS 9033140120000
CUTLINE 893347 D.12 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGH
ROEBUCK CH51 VARI PITCH HOLE SAW 51MM
DORMER P8133.0X3.0 BURR 3.00 MM X 3.00 MM 6814153
R2162020-SVIK T-MAX DRILLING EM C
SANDVIK 1K337-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213626
SANDVIK 2B330-0400-NC H10F 6259973
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 3 863093
SANDVIK 2F340-0953-076CSC 1745 7419238