CARBIDE END-MILL 4 FLUTES RADIUS CORNER
Diameter | 16 mm |
---|---|
Total length | 100 mm |
Length of cut | 45 mm |
Number of teeth | 4 |
Tail diameter | 16 mm |
Angle of helix | 45 ° |
Type of tail | Cylindrical |
Machining material | STEEL / STAINLESS STEEL / CAST IRON / NON-FERROUS / HARD |
Type | STANDARD RADIUS CORNER |
Coating | CUPP - MULTI MATERIA |
Body material | Carbide |
Centre cut | YES |
In stock: Next day delivery