Solid carbide miller Dormer
Diameter | 14 mm |
---|---|
Total length | 100 mm |
Length of cut | 57 mm |
Diameter | 14 mm |
---|---|
Total length | 100 mm |
Length of cut | 57 mm |
Number of teeth | 3 |
Tail diameter | 14 mm |
Type of tail | HA |
Body material | Carbide |
Usually arrives within 14 working days