SANDVIK 316-12SM450C12005P 1730 316 SOLID CARBIDE HEAD 7611738


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-12SM450C12005P 1730
rubix:258A1288
manufacturer :7611738
ean:7323223928986
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length14.5 mm
Length of cut7.5 mm
See all Specifications

Product details : SANDVIK 316-12SM450C12005P 1730 316 SOLID CARBIDE HEAD 7611738


Technical specifications


Attributes
Diameter12 mm
Total length14.5 mm
Length of cut7.5 mm
Number of teeth4
Tail diameter11.7 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 93.48 excl. VAT
/ Each
£ 112.18 incl. VAT
  • Usually arrives within 14 working days