DORMER S26214.0XR1.0 6706952


Solid carbide miller Dormer

References
dormer:S26214.0XR1.0
rubix:376A3795
ean:7320760685013
End Mill 14.0XR1.0 Dormer
brand logo
Technical specifications
Diameter14 mm
Total length83 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S26214.0XR1.0 6706952


Technical specifications


Attributes
Diameter14 mm
Total length83 mm
Length of cut32 mm
Number of teeth4
Tail diameter14 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 126.50 excl. VAT
/ Each
£ 151.80 incl. VAT
  • Usually arrives within 14 working days