DORMER S26216.0XR0.5 6706956


Solid carbide miller Dormer

References
dormer:S26216.0XR0.5
rubix:376A3799
ean:7320760685051
End Mill 16.0XR0.5 Dormer
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S26216.0XR0.5 6706956


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 166.18 excl. VAT
/ Each
£ 199.42 incl. VAT
  • Usually arrives within 14 working days