Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5216.0XR0.5 6706675
DORMER S5216.0XR0.5 6706675
Solid carbide miller Dormer
References
dormer:
S5216.0XR0.5
rubix:
376A3824
ean:
7320760682241
Technical specifications
Diameter
6
mm
Total length
60
mm
Length of cut
7
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5216.0XR0.5 6706675
Technical specifications
Attributes
Diameter
6
mm
Total length
60
mm
Length of cut
7
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.20
excl. VAT
/
Each
£
60.24
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S813HB14.0 DRILL 14.00 MM 5983516
SANDVIK 2F440-1600-400ASD1725 SC MILLING CM PLURA 2 7858281
SANDVIK R216.34-12050-BC26P 1630 5743410
SANDVIK 2P170-1400-NAH10F SC MILLING CM PLURA 2 6260033
SANDVIK R216.42-01030-AP10G 1620 5743400
SANDVIK R215.36-20060-AC38L1620 SC MILLING CM PLURA 2 5742739
SANDVIK RA216.24-4850DAK24H1620 SC MILLING CM PLURA 2 5739936
CUTLINE 855668 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
CUTLINE UK-OEMSC301 OEMSC301 1MM CARBIDE 3FL SLOT DRILL ALCRN
DORMER S814HA4.0 END MILL 4.00 MM 5983588
GUHRING 03720 003.000 MILLS CARBIDE UNIVERS 9037200030000
DORMER S7678.0XR0.5 6707023
SANDVIK 1P240-2500-XB 1630 PLURA SOLID CARBIDE END MILL 6259741
SANDVIK 1K233-1200-300-NB H10F DURA SOLID CARBIDE END MILL 8386848
SANDVIK R216.24-12050DCK26P1620 SC MILLING CM PLURA 2 5743108