SANDVIK R216.34-12050-BC26P 1630 5743410


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-12050-BC26P1630
rubix:288A4157
manufacturer :5743410
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R216.34-12050-BC26P 1630 5743410


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 154.92 excl. VAT
/ Each
£ 185.90 incl. VAT
  • Usually arrives within 14 working days