Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7678.0XR0.5 6707023
DORMER S7678.0XR0.5 6707023
Solid carbide miller Dormer
References
dormer:
S7678.0XR0.5
rubix:
376A4144
ean:
7320760685723
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7678.0XR0.5 6707023
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.83
excl. VAT
/
Each
£
76.60
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P250-0953-XA1630 SC MILLING CM PLURA 1 7045804
DORMER S803HA20.0 DRILL 20.00 MM 5983387
DORMER S812HB8.0 DRILL 8.00 MM 5983596
DORMER S2312.0XD4 DRILL 2.00 MM X 4.0 MM 6706487
DORMER S813HB3.0 DRILL 3.00 MM 5983539
DORMER S5335.0XD6 6706546
DORMER S7406.0 6706898
SANDVIK R216.24-08050DCC19P 1620 PLURA SOLID CARBIDE END MILL 5742881
DORMER S7656.0 END MILL 6.00 MM 6706864
SANDVIK 2F440-1270-076ASD1725 SC MILLING CM PLURA 2 7858312
SANDVIK R215.34C20040-DC38K1640 SC MILLING CM PLURA 2 5742640
SANDVIK R216.42-06030-AK10G 1610 5743378
DORMER S2296.0 DRILL 6.00 MM 6706524
SANDVIK 2F340-1200-200CSC1745 SC MILLING CM PLURA 2 7419222
DORMER S9046.0 END MILL 6.00 MM 5982782