DORMER S76716.0XR0.5 6707033


Solid carbide miller Dormer

References
dormer:S76716.0XR0.5
rubix:376A4153
ean:7320760685822
End Mill 16.0XR0.5
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S76716.0XR0.5 6707033


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 191.48 excl. VAT
/ Each
£ 229.78 incl. VAT
  • Usually arrives within 14 working days