Solid carbide miller Dormer
Diameter | 10 mm |
---|---|
Total length | 64 mm |
Length of cut | 25 mm |
Diameter | 10 mm |
---|---|
Total length | 64 mm |
Length of cut | 25 mm |
Number of teeth | 1 |
Tail diameter | 10 mm |
Type of tail | ha |
Body material | carbide |
Usually arrives within 14 working days