Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P341-1905-XA1630 SC MILLING CM PLURA 1 7045794
SANDVIK 1P341-1905-XA1630 SC MILLING CM PLURA 1 7045794
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P341-1905-XA 1630
rubix:
319A0640
manufacturer :
7045794
ean:
7323221046880
Product details
Technical specifications
Product details : SANDVIK 1P341-1905-XA1630 SC MILLING CM PLURA 1 7045794
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.67
excl. VAT
/
Each
£
212.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-12030-AQ18GP10 SC MILLING CM PLURA 2 5743521
WALTER F2238CE.C.063.Z02.044 MILLING CUTTERS W/FIXED POCKETS 5001459
SANDVIK 2P050-1000-OAO10A SC MILLING CM PLURA 2 7254424
SANDVIK R215.36-06030-AC13H1610 SC MILLING CM PLURA 2 5742824
WALTERPROT MC232-20.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568739
WALTERPROT MC232-10.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568719
DORMER S51110.0 END MILL 10.00 MM 5982845
DORMER P8076.3X3.0 BURR 6.30 MM X 3.00 MM 6814124
CUTLINE VARICUT 20MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383
CUTLINE 862914 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
SANDVIK 2F380-2500-635ASD1745 SC MILLING CM PLURA 2 7963636
SANDVIK 1P360-2540-XA1620 SC MILLING CM PLURA 1 7045769
SANDVIK R216.32-00430-AE04G 1620 PLURA SOLID CARBIDE END MILL 5742931
SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623