DORMER S76716.0XR1.0 6707034


Solid carbide miller Dormer

References
dormer:S76716.0XR1.0
rubix:376A4154
ean:7320760685839
End Mill 16.0XR1.0
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S76716.0XR1.0 6707034


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 191.48 excl. VAT
/ Each
£ 229.78 incl. VAT
  • Usually arrives within 14 working days