Solid carbide miller Sandvik Coromant
Diameter | 15.875 mm |
---|---|
Total length | 139.7 mm |
Length of cut | 71.438 mm |
Diameter | 15.875 mm |
---|---|
Total length | 139.7 mm |
Length of cut | 71.438 mm |
Number of teeth | 6 |
Tail diameter | 15.875 mm |
Angle of helix | 50 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days