DORMER S76712.0XR0.5 6707029


Solid carbide miller Dormer

References
dormer:S76712.0XR0.5
rubix:376A4149
ean:7320760685785
End Mill 2.0XR0.5
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : DORMER S76712.0XR0.5 6707029


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 116.15 excl. VAT
/ Each
£ 139.38 incl. VAT
  • Usually arrives within 14 working days