SANDVIK 2P170-0400-NA H10F 6260039


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P170-0400-NAH10F
rubix:286A9270
manufacturer :6260039
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length60 mm
Length of cut16 mm
See all Specifications

Product details : SANDVIK 2P170-0400-NA H10F 6260039


Technical specifications


Attributes
Diameter4 mm
Total length60 mm
Length of cut16 mm
Number of teeth2
Tail diameter4 mm
Angle of helix25 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
  • Usually arrives within 14 working days