4 vari flute carbide end mill - short series - straight shank - ozmax coated
Diameter | 14 mm |
---|---|
Total length | 75 mm |
Length of cut | 18 mm |
Number of teeth | 4 |
Tail diameter | 14 mm |
Angle of helix | 35 ° |
Type of tail | WELDON |
Coating | OZMAX |
Centre cut | Yes |
Usually arrives within 14 working days