DORMER S53416.0 6706583


Solid carbide miller Dormer

References
dormer:S53416.0
rubix:376A3960
ean:7320760681329
Ball-Nosed End Mill 16.0mm Dormer norm
brand logo
Technical specifications
Diameter16 mm
Total length90 mm
Length of cut32 mm
See all Specifications

Product details : DORMER S53416.0 6706583


Technical specifications


Attributes
Diameter16 mm
Total length90 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 193.20 excl. VAT
/ Each
£ 231.84 incl. VAT
  • Usually arrives within 14 working days