SANDVIK 1P340-2000-XB1640 SC MILLING CM PLURA 1 6259867


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P340-2000-XB1640
rubix:318A4839
manufacturer :6259867
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK 1P340-2000-XB1640 SC MILLING CM PLURA 1 6259867


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Angle of helix37 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 240.67 excl. VAT
/ Each
£ 288.80 incl. VAT
  • Usually arrives within 14 working days