Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P260-1588-XA1620 SC MILLING CM PLURA 1 7045737
SANDVIK 1P260-1588-XA1620 SC MILLING CM PLURA 1 7045737
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P260-1588-XA 1620
rubix:
319A6309
manufacturer :
7045737
ean:
7323221046316
Product details
Technical specifications
Product details : SANDVIK 1P260-1588-XA1620 SC MILLING CM PLURA 1 7045737
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.33
excl. VAT
/
Each
£
150.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ISCAR ECA-H3 16-34/64C16CF-R02 CHATTERFREE END MILL
DORMER S5214.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706671
DORMER S9046.0 END MILL 6.00 MM 5982782
DORMER S52416.0XR3.0 6706668
CUTLINE 855694 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK R215.36-12060-AC26L1620 SC MILLING CM PLURA 2 5742803
SANDVIK 2F380-0953-076ASD1745 SC MILLING CM PLURA 2 7963639
SANDVIK R216.24-08050CCC19P 1620 5742879
SANDVIK 2S342-1600-100CMBM2CM SC MILLING CM PLURA 2 8353003
SANDVIK R216.24-12050GAK26H1620 SC MILLING CM PLURA 2 5743065
SANDVIK 2S342-1200-100-PBP2BM SC MILLING CM PLURA 2 8351912
SANDVIK 1K253-2500-NB H10F DURA SOLID CARBIDE END MILL 8389111
SANDVIK R216.33-12030-BS12K1640 SC MILLING CM PLURA 2 5743142
CUTLINE 893223 12MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1P260-0600-XA 1620 6259823