Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P070-0800-PB1610 SC MILLING CM PLURA 2 7990641
SANDVIK 2P070-0800-PB1610 SC MILLING CM PLURA 2 7990641
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P070-0800-PB 1610
rubix:
319A7604
manufacturer :
7990641
ean:
7323225651080
Product details
Technical specifications
Product details : SANDVIK 2P070-0800-PB1610 SC MILLING CM PLURA 2 7990641
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
155.83
excl. VAT
/
Each
£
187.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S340-0600-050-MA 1640 6260163
ROEBUCK LDXM022LS LDX TCT HOLE SAW 22MM LONG
SANDVIK 316-12CM600-12015G1730 SOLID CARBIDE HEADS 7611718
DORMER P82312.7X6.0 BURR 12.70 MM X 6.00 MM 6814194
ROEBUCK CH127 VARI PITCH HOLE SAW 127MM
DORMER S61210.0 6706614
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 3 862905
SANDVIK 1K223-0500-NG H10F DURA SOLID CARBIDE END MILL 8412582
SANDVIK 2S342-0600-100-PBP2BM SC MILLING CM PLURA 2 8351870
DORMER S991SET933 TIAIN CARBIDE CUTTER SET 3 FLUTE
SANDVIK 2P370-1000-PB1740 SC MILLING CM PLURA 2 6869988
SANDVIK 2S342-0953-038-PBP2BM SC MILLING CM PLURA 2 8351879
SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099
SANDVIK 2P342-1588-CMBM2CM SC MILLING CM PLURA 2 8352782
SANDVIK RA216.33-0845-CK04P1640 SC MILLING CM PLURA 2 5890129