Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5234.0XR0.3XD4 6706731
DORMER S5234.0XR0.3XD4 6706731
Solid carbide miller Dormer
References
dormer:
S5234.0XR0.3XD4
rubix:
376A3842
ean:
7320760682807
Technical specifications
Diameter
4
mm
Total length
50
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5234.0XR0.3XD4 6706731
Technical specifications
Attributes
Diameter
4
mm
Total length
50
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
4
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.60
excl. VAT
/
Each
£
51.12
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.42-16030-AK32G1610 SC MILLING CM PLURA 2 5743536
SANDVIK 2P170-0900-NAH10F SC MILLING CM PLURA 2 6260044
DORMER S61212.0 6706615
WALTERPROT H8006428-4 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150837
SANDVIK 2P121-2000-NCH10F SC MILLING CM PLURA 2 6259996
DORMER S9032.0 DRILL 2.00 MM 5983082
SANDVIK 1P340-1588-XA1640 SC MILLING CM PLURA 1 7045759
DORMER S52716.0 6706835
SANDVIK 316-10SL442-10020P1730 SOLID CARBIDE HEADS 6874174
CUTLINE 893412 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
SANDVIK 1B231-0159-XA1620 SC MILLING CM PLURA 1 6334786
CUTLINE 893312 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK RA216.24-1030BAK02G1610 SC MILLING CM PLURA 2 5739439
DORMER S5245.0XR0.3 6706652
DORMER S5316.0 6706480