Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B231-0159-XA1620 SC MILLING CM PLURA 1 6334786
SANDVIK 1B231-0159-XA1620 SC MILLING CM PLURA 1 6334786
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B231-0159-XA 1620
rubix:
318A1635
manufacturer :
6334786
Product details
Technical specifications
Product details : SANDVIK 1B231-0159-XA1620 SC MILLING CM PLURA 1 6334786
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.87
excl. VAT
/
Each
£
41.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HB5.0 DRILL 5.00 MM 5982561
SANDVIK 2F341-2500-400-SC1710 SC MILLING CM PLURA 2 7419268
CUTLINE 862821 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
DORMER P8253.0X3.0 BURR 3.00 MM X 3.00 MM 6814196
DORMER S5316.0 6706480
SANDVIK 1K223-0800-NB H10F DURA SOLID CARBIDE END MILL 8386288
SANDVIK R215.H4-06050BAC02H1610 SC MILLING CM PLURA 2 5742547
SANDVIK R215.H4-04050BAC02P1620 SC MILLING CM PLURA 2 5742540
DORMER S71512.0 DRILL 12.00 MM 6706633
SANDVIK 2P350-0600-OA O12M 7254438
CUTLINE 862918 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
SANDVIK 2F340-1588-152-SC1745 SC MILLING CM PLURA 2 7419204
DORMER P8096.0X6.0 BURR 6.00 MM X 6.00 MM 6814137
SANDVIK R2162408030CAJ08G1610 COROMILL
SANDVIK 2P232-1600-NAH10F SC MILLING CM PLURA 2 6260080