Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5214.0XR0.5 6706672
DORMER S5214.0XR0.5 6706672
Solid carbide miller Dormer
References
dormer:
S5214.0XR0.5
rubix:
376A3821
ean:
7320760682210
Technical specifications
Diameter
4
mm
Total length
60
mm
Length of cut
5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5214.0XR0.5 6706672
Technical specifications
Attributes
Diameter
4
mm
Total length
60
mm
Length of cut
5
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.22
excl. VAT
/
Each
£
59.06
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.34-12050-BC26P1620 SC MILLING CM PLURA 2 5743401
SANDVIK 1B240-0159-XA1630 SC MILLING CM PLURA 1 6334846
SANDVIK 1B232-0238-XA1620 SC MILLING CM PLURA 1 6334842
WALTERPROT H302611-12 MILLING CUTTERS SOLID CARBIDE 5082079
SANDVIK R216.24-16050GCK36P 1620 5743055
ROEBUCK LDXM032SS LDX TCT HOLE SAW 32MM SHORT
DORMER S803HA14.0 DRILL 14.00 MM 5983343
SANDVIK 2S440-0953-152-SD1725 SC MILLING CM PLURA 2 7858292
SANDVIK 2P051-0635-OAO10A SC MILLING CM PLURA 2 7254429
SANDVIK 2P232-1000-NA H10F 6260077
SANDVIK 1K223-2500-100-NH H10F DURA SOLID CARBIDE END MILL 8412622
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
DORMER S5358.0 6706570
WALTERPROT MC232-05.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022558
SANDVIK 2P370-1200-PB 1740 SOLID CARBIDE END MILL 6869989