Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B240-0159-XA1630 SC MILLING CM PLURA 1 6334846
SANDVIK 1B240-0159-XA1630 SC MILLING CM PLURA 1 6334846
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B240-0159-XA 1630
rubix:
318A0265
manufacturer :
6334846
Product details
Technical specifications
Product details : SANDVIK 1B240-0159-XA1630 SC MILLING CM PLURA 1 6334846
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.87
excl. VAT
/
Each
£
50.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F440-1905-152ASD1725 SC MILLING CM PLURA 2 7858321
CUTLINE 2 FLUTE CARBIDE SHORT SERIES WELDON SHANK OZMA MM 2 862608
DORMER S5313.0XD3 6706474
DORMER S814HA8.0 END MILL 8.00 MM 5983597
DORMER P8319.6X6.0 BURR 9.60 MM X 6.00 MM 6814203
DORMER S94412.0 END MILL 12.00 MM 5982867
SANDVIK 2F440-1200-100ASD1725 SC MILLING CM PLURA 2 7858279
DORMER S803HB8.0 DRILL 8.00 MM 5982572
SANDVIK 1K377-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213677
SANDVIK 2S440-1000-200-SD1725 SC MILLING CM PLURA 2 7858255
CUTLINE 893249 5MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK 1P222-0953-XA1630 SC MILLING CM PLURA 1 7045743
SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077
WALTERPROT H302611-7 MILLING CUTTERS SOLID CARBIDE 5082074
CUTLINE 893259 5MM CARBIDE END MILL 4 FLT CUPP S/S