Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302611-12 MILLING CUTTERS SOLID CARBIDE 5082079
WALTERPROT H302611-12 MILLING CUTTERS SOLID CARBIDE 5082079
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302611-12
rubix:
357A4392
manufacturer :
5082079
ean:
4042446060640
Technical specifications
Diameter
12
mm
Total length
83
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302611-12 MILLING CUTTERS SOLID CARBIDE 5082079
Technical specifications
Attributes
Diameter
12
mm
Total length
83
mm
Length of cut
22
mm
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.07
excl. VAT
/
Each
£
151.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 3 862645
SANDVIK R216.24-16050BCC32P 1620 5743102
DORMER S802HA1.5 DRILL 1.50 MM 5983336
ROEBUCK LDXM016SS LDX TCT HOLE SAW 16MM SHORT
DORMER P8426.0X6.0 BURR 6.00 MM X 6.00 MM 6814217
CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 12 862711
SANDVIK 1P240-2500-XB 1630 PLURA SOLID CARBIDE END MILL 6259741
DORMER S26018.0 6706922
SANDVIK 1P360-1000-XA 1620 6259903
DORMER S5312.0XD4 6706472
WALTERPROT H602641-20 MILLING CUTTERS SOLID CARBIDE 5083395
CUTLINE 893288 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
WALTERPROT MC232-02.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022542
SANDVIK 2F340-1600-300CSC1745 SC MILLING CM PLURA 2 7419224
DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179