Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B232-0238-XA1620 SC MILLING CM PLURA 1 6334842
SANDVIK 1B232-0238-XA1620 SC MILLING CM PLURA 1 6334842
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B232-0238-XA 1620
rubix:
318A1644
manufacturer :
6334842
Product details
Technical specifications
Product details : SANDVIK 1B232-0238-XA1620 SC MILLING CM PLURA 1 6334842
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.87
excl. VAT
/
Each
£
41.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P123-0300-NGH10F SC MILLING CM PLURA 2 6260018
SANDVIK R216.33-06040-AJ10UH10F SC MILLING CM PLURA 2 5743344
GUHRING 03314 010.000 END MILLS SOLID CARBIDE
SANDVIK 2S342-0635-038CMBM2CM SC MILLING CM PLURA 2 8352779
SANDVIK 1K233-0800-200-NB H10F DURA SOLID CARBIDE END MILL 8386829
SANDVIK 2F340-1588-152CSC1745 SC MILLING CM PLURA 2 7419242
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
DORMER S7148.0 DRILL 8.00 MM 6706620
SANDVIK 2S342-0800-150CMBM2CM SC MILLING CM PLURA 2 8352836
DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
DORMER S7636.0XR1.0 END MILL 6.00 MM X 1.0 MM 6706849
DORMER S804HA5.0 END MILL 5.00 MM 5982588
DORMER S53316.0 6706552
SANDVIK R216.24-16030EAI16G1610 SC MILLING CM PLURA 2 5743092
SANDVIK R216.T4-08030BAS12N 1620 5743024