Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5244.0XR0.5 6706651
DORMER S5244.0XR0.5 6706651
Solid carbide miller Dormer
References
dormer:
S5244.0XR0.5
rubix:
376A3871
ean:
7320760682005
Technical specifications
Diameter
4
mm
Total length
75
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5244.0XR0.5 6706651
Technical specifications
Attributes
Diameter
4
mm
Total length
75
mm
Length of cut
8
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.58
excl. VAT
/
Each
£
61.90
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-10SM450-10020P1730 SOLID CARBIDE HEADS 7611702
SANDVIK R216.34-10030-BC22B 1620 5743304
SANDVIK 2P122-1200-NC H10F 6260010
SANDVIK 1K365-1000-XD 1730 DURA SOLID CARBIDE END MILL 8213613
SANDVIK 1K357-2500-200-XD 1730 DURA SOLID CARBIDE END MILL 8213659
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 1 862571
DORMER S9026.0 DRILL 6.00 MM 5983037
DORMER S53412.0 6706581
SANDVIK R216.24-16030CAP16G1610 SC MILLING CM PLURA 2 5743086
SANDVIK R216.23-03050ACC08P 1620 PLURA SOLID CARBIDE END MILL 5742903
SANDVIK 2P232-0700-NAH10F SC MILLING CM PLURA 2 6260088
SANDVIK 2B320-0600-NGH10F SC MILLING CM PLURA 2 6261144
DORMER S9048.0 END MILL 8.00 MM 5982883
SANDVIK 2B230-1000-NAN20C SC MILLING CM PLURA 2 6259964
CUTLINE 862825 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM