DORMER S2624.0XR1.0 6706928


Solid carbide miller Dormer

References
dormer:S2624.0XR1.0
rubix:376A3774
ean:7320760684771
End Mill 4.0XR1.0 Dormer
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut12 mm
See all Specifications

Product details : DORMER S2624.0XR1.0 6706928


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut12 mm
Number of teeth4
Tail diameter6 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 38.82 excl. VAT
/ Each
£ 46.58 incl. VAT
  • Usually arrives within 14 working days