Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 855686 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
CUTLINE 855686 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
References
giss cutline:
855686
rubix:
855686
ean:
3660338110641
Technical specifications
Diameter
10
mm
Total length
95
mm
Length of cut
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 855686 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
Technical specifications
Attributes
Diameter
10
mm
Total length
95
mm
Length of cut
45
mm
Number of teeth
3
Tail diameter
10
mm
Angle of helix
45
°
Type of tail
WELDON
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.76
excl. VAT
/
Each
£
32.11
incl. VAT
Sold out
Select variants (8)
Add to cart
Check our products from related categories
DORMER S76610.0 END MILL 10.00 MM 6707010
DORMER S53416.0 6706583
SANDVIK 2F340-2500-400CSC1745 SC MILLING CM PLURA 2 7419226
DORMER P81312.7X6.0 BURR 12.70 MM X 6.00 MM 6814158
CUTLINE 893405 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
SANDVIK 2F342-1000-050-PD P2BM 8351771
CUTLINE UK-OEMSC204 OEMSC204 4MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK 1P260-1000-XA 1620 6259815
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
MITSUBCARB MPXLRBD0030R005N010 ENDMILL COATED MSTAR 90042795
CUTLINE SINGLE FLUTE CARBIDE ROUTER - STRAIGHT SHANK - MM 2 862851
DORMER S5238.0XR1.0 6706743
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STRAIGHT SHANK MM20 862677
SANDVIK 2B230-1200-NAN20C SC MILLING CM PLURA 2 6259965
CUTLINE VARICUT 10MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD