Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7176.0 END MILL 6.00 MM 6706702
DORMER S7176.0 END MILL 6.00 MM 6706702
Solid carbide miller Dormer
References
dormer:
S7176.0
rubix:
2556960
ean:
7320760682517
Technical specifications
Diameter
6
mm
Total length
60
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7176.0 END MILL 6.00 MM 6706702
Technical specifications
Attributes
Diameter
6
mm
Total length
60
mm
Length of cut
31
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.81
excl. VAT
/
Each
£
48.97
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.33-16040-AC32U H10F 5743210
SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 10 862578
SANDVIK R215.H4-12050DAC04H 1610 5742570
DORMER S804HA10.0 END MILL 10.00 MM 5982575
SANDVIK 2F440-1905-228ASD1725 SC MILLING CM PLURA 2 7858322
CUTLINE 893338 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2F340-1270-304-SC1745 SC MILLING CM PLURA 2 7419202
DORMER S802HA6.0 DRILL 6.00 MM 5983462
DORMER S812HA16.0 DRILL 16.00 MM 5983505
SANDVIK 1P341-1400-XA1630 SC MILLING CM PLURA 1 6259887
SANDVIK 1K223-0800-NB H10F DURA SOLID CARBIDE END MILL 8386288
CUTLINE VARICUT 12MM 4.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K233-2000-050-NB H10F DURA SOLID CARBIDE END MILL 8386855
SANDVIK R216.42-12030-AK22G1610 SC MILLING CM PLURA 2 5743513