Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P350-0953-OA O12M
rubix:
319A4777
manufacturer :
7254452
ean:
7323221821333
Product details
Technical specifications
Product details : SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.42
excl. VAT
/
Each
£
232.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S440-0300-030-SD1725 SC MILLING CM PLURA 2 7858136
CUTLINE 893273 12MM CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2P370-0800-PB1740 SC MILLING CM PLURA 2 6869987
CUTLINE 832323 5VARI FLUT CARBID ENDMLL STD SER STRT SHNK SPCL ALLOY O
SANDVIK 2S342-1600-500CMBM2CM SC MILLING CM PLURA 2 8353007
SANDVIK R216.24-08030CAP08G1610 SC MILLING CM PLURA 2 5742932
DOR S802HB 3.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK RA215.26-4050DAK30L1620 SC MILLING CM PLURA 2 5739297
SANDVIK 2S342-2000-100-PBP2BM SC MILLING CM PLURA 2 8351944
SANDVIK 2S342-1000-150CMBM2CM SC MILLING CM PLURA 2 8352884
SANDVIK R216.42-05030-AC07G1700 SC MILLING CM PLURA 2 5963311
DORMER S52112.0XR1.0 6706682
ROEBUCK CH60 VARI PITCH HOLE SAW 60MM
SANDVIK 1P231-0318-XA1630 SC MILLING CM PLURA 1 7045724
SANDVIK 316-12CM600-12045G 1730 7611720