Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1905-228ASD1725 SC MILLING CM PLURA 2 7858322
SANDVIK 2F440-1905-228ASD1725 SC MILLING CM PLURA 2 7858322
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1905-228ASD 1725
rubix:
317A8967
manufacturer :
7858322
ean:
7323225032155
Product details
Technical specifications
Product details : SANDVIK 2F440-1905-228ASD1725 SC MILLING CM PLURA 2 7858322
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
559.17
excl. VAT
/
Each
£
671.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S2263.0 END MILL 3.00 MM 6706780
SANDVIK 316-12SM450-12005P 1730 316 SOLID CARBIDE HEAD 7611732
SANDVIK 2P170-0600-NA H10F 6260041
SANDVIK R216.62-01030-AO20G 1610 5743567
CUTLINE 893350 D.20 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGH
DORMER S2268.0 END MILL 8.00 MM 6706783
CUTLINE 893363 6MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2P232-0900-NAH10F SC MILLING CM PLURA 2 6260090
SANDVIK 1K337-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213626
SANDVIK R2163414050BC26P1640 COROMILL
5621082 EC060B16-4C06R0.5 IC900 END MILL
DORMER S803HB2.5 DRILL 2.50 MM 5982542
MITSUBCARB MPXLRBD0100R010N100 ENDMILL COATED MSTAR 90042813
SANDVIK 1K357-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213645
SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209