Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6376.0 6706876
DORMER S6376.0 6706876
Solid carbide miller Dormer
References
dormer:
S6376.0
rubix:
376A4022
ean:
7320760684252
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6376.0 6706876
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
20
mm
Number of teeth
1
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.10
excl. VAT
/
Each
£
34.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893326 10MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 1K333-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213451
DORMER S5314.0XD6 6706477
WALTERPROT H302914-7 MILLING CUTTERS SOLID CARBIDE 5082288
DORMER S802HA9.0 DRILL 9.00 MM 5983473
CUTLINE VARICUT 20MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFER
SANDVIK 316-16SM450-16030P 1730 7611766
DORMER S803HB10.0 DRILL 10.00 MM 5982517
DORMER P8213.0X3.0 BURR 3.00 MM X 3.00 MM 6814182
DORMER S813HA5.0 DRILL 5.00 MM 5983639
DORMER S52910.0 6706510
DORMER S803HB20.0 DRILL 20.00 MM 5982546
SANDVIK 2S342-0300-020-PAP2BM SC MILLING CM PLURA 2 8351859
MITSUBCARB MPXLRBD0400R030N480 ENDMILL COATED MSTAR 90043393
SANDVIK 2F340-1000-100CSC1745 SC MILLING CM PLURA 2 7419220