Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7676.0XR0.5 6707020
DORMER S7676.0XR0.5 6707020
Solid carbide miller Dormer
References
dormer:
S7676.0XR0.5
rubix:
376A4141
ean:
7320760685693
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7676.0XR0.5 6707020
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
13
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.53
excl. VAT
/
Each
£
54.64
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S5235.0XR0.3XD5 6706735
SANDVIK 2P460-0953-OAO10M SC MILLING CM PLURA 2 7254412
SANDVIK R216.24-12030EAJ12G1610 SC MILLING CM PLURA 2 5743054
DORMER P813C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814160
SANDVIK 316-12SM345-12010A H10F 5782698
SANDVIK 1B230-1800-XA1630 SC MILLING CM PLURA 1 6624522
DORMER S7183.0 END MILL 3.00 MM 6706769
CUTLINE UK-OEMSC306 OEMSC306 6MM CARBIDE 3FL SLOT DRILL ALCRN
DORMER S802HA16.0 DRILL 16.00 MM 5983383
DORMER S803HB2.0 DRILL 2.00 MM 5982539
SANDVIK 2S440-1588-152-SD1725 SC MILLING CM PLURA 2 7858299
SANDVIK 1K365-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213603
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 5 863095
SANDVIK 2F342-1270-076-PDP2BM SC MILLING CM PLURA 2 8351780
SANDVIK 1K233-0800-050-NB H10F DURA SOLID CARBIDE END MILL 8386826