Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER MC413-08.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959797
WALTER MC413-08.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959797
Solid carbide miller Walter Prototyp
References
walter prototyp:
MC413-08.0A4XE-WJ30TF
rubix:
291A5175
manufacturer :
6959797
ean:
4042446269623
Technical specifications
Diameter
8
mm
Total length
120
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER MC413-08.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959797
Technical specifications
Attributes
Diameter
8
mm
Total length
120
mm
Length of cut
8
mm
Number of teeth
2
Tail diameter
8
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.33
excl. VAT
/
Each
£
176.80
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S5296.0 6706508
DORMER P8033.0X3.0 BURR 3.00 MM X 3.00 MM 6814098
SANDVIK 1P360-0635-XA1620 SC MILLING CM PLURA 1 7045764
SANDVIK 2F341-0800-050-SC1710 SC MILLING CM PLURA 2 7419252
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
WALTERPROT H3E29148-E10-10 CONEFIT MILLING CUTTER 5627138
DORMER S7638.0XR1.0 END MILL 8.00 MM X 1.0 MM 6706851
DORMER S2334.0XD4 S233 4.00 MM X 4.0 MM BALL NOSED SLOT DRILL 6706557
SANDVIK 1P260-0318-XA1620 SC MILLING CM PLURA 1 7045732
SANDVIK 2S440-1905-304-SD1725 SC MILLING CM PLURA 2 7858305
DORMER S52412.0XR2.0 S524 12.00 X 2.0 CARBIDE END MILL 6706663
DORMER S9447.0 5982925
SANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 1 862631
SANDVIK 1P220-1588-XA1630 SC MILLING CM PLURA 1 7045777