Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S804HB8.0 END MILL 8.00 MM 5983500
DORMER S804HB8.0 END MILL 8.00 MM 5983500
Solid carbide miller Dormer
References
dormer:
S804HB8.0
rubix:
2015683
ean:
7320760641767
Technical specifications
Diameter
8
mm
Total length
58
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S804HB8.0 END MILL 8.00 MM 5983500
Technical specifications
Attributes
Diameter
8
mm
Total length
58
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HB
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.48
excl. VAT
/
Each
£
64.18
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.42-06030-AQ09G P10 5743460
SANDVIK 1K334-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213513
SANDVIK R216.32-01030-AE10G1620 SC MILLING CM PLURA 2 5742948
DORMER S5358.0 6706570
SANDVIK R216.25-25050GCL54P 1620 5847790
SANDVIK 1B232-0159-XA1620 SC MILLING CM PLURA 1 6334841
DORMER S803HB5.0 DRILL 5.00 MM 5982561
DORMER S2624.0XR0.5 6706927
SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773
SANDVIK 1P340-1800-XB1640 SC MILLING CM PLURA 1 6259866
CUTLINE 893362 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SGS 42666 55SS SHORT 8MM X 0.50R TI-A V-CARB
SANDVIK R216.24-16050CCC32P1620 SC MILLING CM PLURA 2 5743106
CUTLINE 893367 16MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
CUTLINE 893217 3MM CARBIDE END MILL 2FLT CUPP S/S