Other solid carbide miller Dormer
Diameter | 8.2 mm |
---|---|
Type of tail | HA |
Tail diameter | 8 mm |
Diameter | 8.2 mm |
---|---|
Type of tail | HA |
Tail diameter | 8 mm |
Number of teeth | 2 |
Total length | 100 mm |
Body material | Carbide |
Cutting angle | 30 ° |
Usually arrives within 14 working days