References
Dormer:S61020.0
Rubix:2556902
EAN:7320760681534



Product details : DORMER S61020.0 DRILL 20.00 MM 6706604
VHM 2 cutter key-way cutter with short cutting edge and extending length. DIN 6335 HA cylindrical shaft. 30° spiral and 20° cutter angle. Polished surface for copper. Copper and brass alloys. Aluminium and aluminium-magnesium alloys. Thermoplastics and duraplastics.
Applications
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duraplastics
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duraplastics
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 20 mm |
| Number of teeth | 2 |
| Length of cut | 38 mm |
| Total length | 90 mm |
| Centre cut | centre-cutting (plunge milling/drilling possible) |
| Cutting material | carbide |
| Coating | polished bright surface finish |
| Type | type w short length |
| Angle of helix | 30 ° |
| Machining material | copper, copper and brass alloys, aluminium and aluminium-magnesium alloys, thermoplastics and duraplastics |
| Capacity length | 38 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 291.89 excl. VAT
/ Each
£ 350.27 incl. VAT
- Usually arrives within 14 working days
