Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
"3/16"" X 1/4"" 4FLT HSS SCR SHK NS END MILL BS 122/4"
"3/16"" X 1/4"" 4FLT HSS SCR SHK NS END MILL BS 122/4"
End Mill
References
presto:
40131-316-14
rubix:
2542091
Technical specifications
Type of tail
Screw
Number of teeth
4
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : "3/16"" X 1/4"" 4FLT HSS SCR SHK NS END MILL BS 122/4"
Multi-fluted End-Mill for finishing operations in general purpose steels up to 1000 N/mm2 with good to medium machinability.
Technical specifications
Attributes
Type of tail
Screw
Number of teeth
4
Body material
HSS
Coating
P0 Bright
Type
End Mill
Machining material
General Purpose Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.11
excl. VAT
/
Each
£
20.53
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 6 867536
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 10 867529
"5/16"" x 3/8"" 2Flt HSS SCR SHK L/S SLOT DRILL BS122/4"
DORMER C1102.0 DRILL 2.00 MM 5983863
ROTABROACH STANDARD SERIES M2 CUTTERS 25MM
DORMER C24717.0 END MILL 17.00 MM 5984285
DORMER HSCO TICN CUTTER 22.0 C42822.0
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 6 867505
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 16 867523
DORMER C90710.0 END MILL 10.00 MM 5985635
ROTABROACH RAPL240 LONG SERIES M2 CUTTERS 24MM
DORMER C90814.0 END MILL 14.00 MM 5985657
DORMER C2474.0 END MILL 4.00 MM 5984712
DORMER C2478.0 END MILL 8.00 MM 5984775
DORMER C29532.0 END MILL 32.00 MM 5983854