DORMER C24717.0 END MILL 17.00 MM 5984285


Finger cutter C247

References
dormer:C24717.0
rubix:2012182
ean:7320760609316
End Mill 17.00 mm DIN 844K
brand logo
Technical specifications
Diameter17 mm
Type of tailWELDON
Tail diameter16 mm
See all Specifications

Product details : DORMER C24717.0 END MILL 17.00 MM 5984285


HSS-E-PM mid-length finger cutter with weld-on shaft DIN 844K N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter17 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth4
Length of cut32 mm
Total length92 mm
Body materialHSS-E / PM
Centre cutNo
Machining materialSteels, titanium, nickel, copper
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 96.30 excl. VAT
/ Each
£ 115.56 incl. VAT
  • Usually arrives within 14 working days